DESCRIPTION

  • Centerset: 4''
  • Front overflow

PROFLO® Getchell 19 in. 3-Hole Round Lavatory Steel Sink

PFS194R

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.4M
ASME Specifications
ASME A112.19.4M
Bowl Size Single Or Left
15-3/4 in x 15-3/4 in x 7-1/2 in
CSA Certified
Yes
Center Size
4 in
Collection
Getchell
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Faucet Installation
3 Hole
Installation Type
Drop-in
Length
19 in
Material
Enameled Steel
Number Of Bowls
1
Overall Sink Size
19 in x 16 in
Width
19 in

Starting at
Call for Pricing
  • QUANTITY