DESCRIPTION

  • Can be mounted for ADA installation
  • Concealed front overflow drain

PROFLO® 19 in. Drop-in Lavatory with 8 in. Center

PF198R

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
14 1/2 in x 11 3/4 in x 8 in
CSA Certified
CSA B45
Center Size
8 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Drop-in
IsAcceptableImage
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 16-1/2 in x 7-7/8 in

Starting at
$47.49
EACH
  • QUANTITY