DESCRIPTION

  • ADA compliant when installed according to ADA guidelines
  • Vitreous china with front overflow

PROFLO® Rockaway 19 in. Single Hole Drop-In Lavatory Sink

PF191RWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
14-1/2 in x 11-3/4 in x 8 in
Collection
Rockaway
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in x 19 in x 8 in

Starting at
$48.45
EACH
  • QUANTITY