DESCRIPTION

  • ADA compliant when installed according to ADA guidelines
  • Mounting clips included
  • Vitreous china with front overflow

PROFLO® Comstock 19 x 16 in. Open Diameter Undercounter Lavatory Sink

PF1714

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
17-3/8 in x 14-1/2 in x 5-3/4 in
Collection
Comstock
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
17-3/8 in x 14-1/2 in

Starting at
$53.56
EACH
  • QUANTITY