DESCRIPTION

  • ADA compliant when installed according to ADA guidelines
  • Anti-splash rim
  • Vitreous china with front overflow
  • Wall bracket included

PROFLO® 19 x 17 in. Single Hole Wallmount Lavatory Sink

PF5411

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
14-3/4 in x 10-7/8 in x 3-1/2 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-5/8 in x 17-3/8 in x 9-3/8 in

Starting at
$58.55
EACH
  • QUANTITY