DESCRIPTION

PROFLO® 2.0 gpm 5-Function Showerhead

PF05368

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Material
Plastic
Showerhead Function
5
Spray Type
Full, Massage
WaterSense Labeled
Yes

Starting at
$11.95
EACH
  • QUANTITY

DOCUMENTS