DESCRIPTION

  • Brass shower arm and flange
  • CSA certified
  • Flow rate: 2.0 gpm
  • Lever handle
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Slip fit diverter tub spout
  • Trim only
  • UPC/IAPMO listed

Proflo® Willow 2.0 gpm Single Handle Tub and Shower Trim

PF5658

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Willow
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$76.03
EACH
  • QUANTITY