DESCRIPTION

  • Fits 2-1/2" opening
  • Junior
  • Stainless steel basket and body
  • Standard drop in basket with fixed zinc post
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 2-1/2 in. Junior Stainless Steel Duo Basket with Brass Nuts

PF83BR

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel with Brass
Color Finish Category
Stainless Steel
Length
4-1/2 in
Material
Stainless Steel
Strainer Size
2-1/2 in

Starting at
$9.37
EACH
  • QUANTITY