DESCRIPTION

  • Metal bars and rings
  • Mounting hardware included
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Zinc alloy die-cast posts

PROFLO 2-1/5 in. Robe Hook

PF2841

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/10 in
Height
2-1/5 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
Width
2-1/20 in

Starting at
$11.23
EACH
  • QUANTITY