DESCRIPTION

  • All metal construction
  • Mounting hardware included

PROFLO® 2-11/16 in. Double Robe Hook

PF6741

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
2-3/8 in

Starting at
$10.24
EACH
  • QUANTITY