DESCRIPTION

  • All metal construction
  • Mounting hardware included

PROFLO® 6700 Series 2-11/16 x 18 in. Towel Bar

PF6700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
6700 Series
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Zinc Alloy Die Cast

Starting at
$22.17
EACH
  • QUANTITY