DESCRIPTION

  • Chrome Plated/Black
  • Connection: 1/2" FIP
  • Mixet® style showerhead

PROFLO® Mixet 2.5 gpm Mixed Style Showerhead

PFMSH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Mixet
Color Finish
Black/Chrome
Color Finish Category
Chromes
Diameter
3-1/4 in
End Connection 1
FIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY