DESCRIPTION

  • Complete with 3-1/4" stainless steel screw-on strainer, ring and screws
  • Non-adjustable drain
  • Sub-drain for composition pan application

PROFLO® 2 ABS Bottom/Cast Iron Top Shower Drain

PF42944

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
3-1/4 in
End Connection 1
Solvent Weld
Material
Plastic
Material Type
ABS
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$44.04
EACH
  • QUANTITY