DESCRIPTION

  • Adjustable spray pattern
  • Chrome
  • Connection: 1/2" FIP
  • Diecast construction
  • Flow rate: 2.0 gpm

PROFLO® 2-Adjustable Die-Cast Showerhead

PFDCSHK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Material
Die Cast
Size
1/2 in
Spray Type
Full
WaterSense Labeled
No

Starting at
$16.19
EACH
  • QUANTITY