Single Function Full Showerhead in Polished Chrome

This product has been replaced by

PROFLO® Polished Chrome Showerhead
PROFLO® Single Function Showerhead in Polished Chrome
Manufacturer Part #PFSH300GCP
You last purchased this on
 
PROFLO®

Single Function Full Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Polished Chrome Showerhead
PROFLO® Single Function Showerhead in Polished Chrome
Manufacturer Part #PFSH300GCP
PROFLO®

Single Function Full Showerhead in Polished Chrome

  • Fast #
  • Part #PFDCSHK
  • Item #308362
  • Manufacturer Part #FDCSHK
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connection: 1/2" FIP
  • Chrome
  • Adjustable spray pattern
  • Diecast construction
  • Flow rate: 2.0 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Die Cast
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Green Product:
Yes, WaterSense
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes