DESCRIPTION

  • 18 gauge stainless steel
  • Bowl depth: 8 1/2"
  • Brushed satin
  • Includes mounting clips and paper template; digital templates available
  • Optional Accessories: Brass disposer flange and stopper: MB132974 or MB132978; Bottom grid: PFG1613
  • Overall size: 34" x 20"
  • Sink strainer sold separately
  • Undercoated and padded for quiet operation

PROFLO 2-Bowl Undercounter Kitchen Sink

PFUE208

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
15 1/2 in x 18 1/2 in x 8 1/2 in
CSA Certified
CSA B45.4-08
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
34 1/2 in x 20 1/2 in x 8 1/2 in

Starting at
Call for Pricing
  • QUANTITY