DESCRIPTION

PROFLO® 2 gpm 5-Function Showerhead in Brushed Nickel

PF05368BN

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-5/16 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Material
Brass, Plastic
Showerhead Function
5
Spray Type
Full, Massage
WaterSense Labeled
Yes

$11.95
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS