DESCRIPTION

  • 4" blade handles
  • 8" centerset installation
  • Ceramic cartridge
  • Flow rate: 1.5 gpm
  • Gooseneck spout swivels
  • Solid cast brass body
  • Spout height: 12"
  • Spout reach: 4"
  • Vandal resistant screws

PROFLO® 2 gpm 8 in. 2-Wristblade Handle Center Commercial Faucet

PFXCF208

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Application
Commercial
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
7-1/2 in
Spout Reach
4-7/16 in
Spout Type
Gooseneck

Starting at
Call for Pricing
  • QUANTITY