DESCRIPTION

  • Brass shower arm and flange
  • CSA certified
  • Flow rate: 2.0 gpm
  • Lever handle
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Required Accessories: Pressure balanced valves: PF3001 or PF3001LS
  • Required accessories: Pressure balanced valves: PF3001 or 3001LS
  • Trim only
  • UPC/IAPMO listed

PROFLO® 2 gpm Single Handle Shower Trim (Trim Only)

PF5603

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Flow Rate
2 gpm
Handle Type
Lever
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY