2 gpm Single Lever Handle Trim Faucet Shower in Polished Chrome

This product has been replaced by

PROFLO® Chrome 1.8 gpm Shower Faucet Trim Kit with Single-Handle
PROFLO® One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #PF4820GCP
You last purchased this on
 
PROFLO®

Bartlett 2 gpm Single Lever Handle Trim Faucet Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Chrome 1.8 gpm Shower Faucet Trim Kit with Single-Handle
PROFLO® One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #PF4820GCP
PROFLO®

Bartlett 2 gpm Single Lever Handle Trim Faucet Shower in Polished Chrome

  • Fast #
  • Part #PF4820CP
  • Item #4859469
  • Manufacturer Part #PF
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Bartlett
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
Faucet Material:
Metal
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
Yes