DESCRIPTION

  • Slip-fit spout with diverter

PROFLO® Bartlett 2 gpm Single Lever Handle Tub and Shower Faucet Trim

PF4830

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Collection
Bartlett
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/16 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$77.38
EACH
  • QUANTITY