DESCRIPTION

  • With brass pop-up

PROFLO® 2-Handle 4 in. Centerset Lavatory Faucet with Lever Handles

PFWS1212M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
2 in
Spout Reach
4.130 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY