DESCRIPTION

  • CSA certified
  • Ceramic disc cartridges
  • Complete rough-in and trim kit included
  • Extra long shank
  • Installation: 6" - 12"
  • Maximum deck thickness: 2-5/8"
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Porcelain lever handles
  • UPC/IAPMO listed

PROFLO® Willow Double Lever Handle Roman Tub Faucet 3-Piece

PF5014

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CSA Certified
Yes
Cartridge Type
Ceramic
Center Size
6 in - 12 in
Collection
Willow
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
7.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
3-3/4 in
Spout Reach
6-5/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$239.51
EACH
  • QUANTITY