DESCRIPTION

  • Flow rate (with aerator): max 1.2 gpm
  • Flow rate (with hose thread adapter): minimum 4.0 gpm

PROFLO® 2-Hole Laundry Faucet with Double Lever Handle

PFWSC1120

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI A112.18.1M
Application
Commercial
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
4 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Spout Height
2-13/16 in
Spout Reach
8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$49.79
EACH
  • QUANTITY