DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • With 1.6 x 1.6 TPI ID

PROFLO 2-Hole Lift and Turn Trim Kit with Bushing

PFWO505

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$36.91
EACH
  • QUANTITY

DOCUMENTS