DESCRIPTION

  • Includes mounting clips and paper template
  • Under spray coating and pads for sound deadening and insulation

PROFLO® Bealeton 15 x 15 in. 2-Hole Drop-In Bar Sink

PFD151562

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
12-1/4 in x 10-1/2 in
CARB OTC LEED Compliant
No
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
22
IAPMO Listed
No
Installation Type
Drop-In
Material
Stainless Steel
Material Type
304L
Overall Sink Size
15 in x 15 in

Starting at
$61.46
EACH
  • QUANTITY