DESCRIPTION

  • Cast brass swivel spout
  • Faucet connection: 1/2" FIP couplings
  • Renewable seats and stems

PROFLO® 2-Hole Wall Mount Utility Faucet with Double-Handle

PFXC800U

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
FIP
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Reach
6 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
12-3/8 in

Starting at
$98.12
EACH
  • QUANTITY