2 in. 2 gpm Showerhead in White 2 Pack
2 in. 2 gpm Showerhead in White 2 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White face: 2"
- Plastic ball joint
- Settings: 1
- Rated: 2.0 gpm
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- Yes
- NSF Certified:
- No
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Single Function
- WaterSense Labeled:
- No