DESCRIPTION

  • Designed for use on preformed shower bases: fiberglass, acrylic or metal
  • Features 4-1/4" snap-in strainer
  • Fiber and rubber gaskets provide a tight seal to the base
  • Solvent weld, 2" connection
  • Strainer type: plastic

PROFLO® 2 in. ABS Solvent Weld Shower Drain with 4- 1/4 in. Plastic Strainer

PF42942

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4-1/4 in
Drain Opening
2 in
End Connection 1
Solvent Weld
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.42
EACH
  • QUANTITY