2 in. Inside Caulk Cast Iron Chrome Shower Drain
2 in. Inside Caulk Cast Iron Chrome Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 2"
- Adjustable strainer height
- Designed for use on tile or marble shower bases where a shower pan liner is used
- Strainer is brass construction in chrome finish
- Cast iron construction
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Diameter:
- 2 in
- Drain Grate Material:
- Stainless Steel
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk
- Strainer Style:
- Round
- WaterSense Labeled:
- No