2 in. Copper Clad 2-Hole Pipe Strap

You last purchased this on
 
PROFLO®

PF500 Series 2 in. Copper Clad 2-Hole Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF500 Series 2 in. Copper Clad 2-Hole Pipe Strap

  • Fast #
  • Part #PF500K
  • Item #760327
  • Manufacturer Part #5002
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 60 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 hole design
  • Copper clad steel construction
  • Requires Certification

Specifications

Application:
Rigid Copper Pipe
Collection:
PF500 Series
Fits Pipe Size:
2 in
Gauge (metal):
22 ga
Height:
2-4/25 in
Length:
4-29/50 in
Material:
Copper Clad
UL Listed:
No
Width:
3/4 in