2 in. Plastic Reduced Port Solvent Weld 100# Ball Valve

You last purchased this on
 
PROFLO®

PFCBVN Series 2 in. Plastic Reduced Port Solvent Weld 100# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFCBVN Series 2 in. Plastic Reduced Port Solvent Weld 100# Ball Valve

  • Fast #
  • Part #PFCBVNK
  • Item #7856103
  • Manufacturer Part #PFCBVNK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • End Connections: Solvent Weld
  • Valve Length: 5.11 in.
  • 2 in. cpvc ball valve
  • ANSI 61 Annex G
  • Recommended Application: Hot & cold water
  • NSF 61 Annex G
  • Valve Pressure Class: 100#
  • Maximum Temperature: 194 degrees (F)
  • Max Pressure: 150 psi
  • Not for use with compressed air or gases
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
Clean Bagged:
No
Collection:
PFCBVN Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Handle Length (in):
4-29/100 in
Handle Material:
ABS
Height:
3-7/100 in
IAPMO Listed -:
No
Length:
4-37/100 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Pressure Class:
100#
Recommended Valve Application:
Cold Water, Hot Water
Temperature Rating:
73.2
UL Listed:
No
Valve Operator:
T-Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve