2 in. Extra Heavy Compression Gasket
2 in. Extra Heavy Compression Gasket
Frequently Purchased Together
Product Details
- Use with extra heavy hub and spigot cast iron pipe and fittings
- ASTM C-564
- Compression type gasket joint
- Made in USA
Specifications
- ASTM:
- ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
- Clean Bagged:
- No
- Diameter - Inside 1:
- 2 in
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Gasket
- Grate Diameter:
- 2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Schedule Class:
- Extra Heavy
- Type:
- PFXHGK
- UL Listed:
- No
- WaterSense Labeled:
- No