2 in. Gas Test Gauge Assembly 0-60 psi
2 in. Gas Test Gauge Assembly 0-60 psi
Frequently Purchased Together
Product Details
- Complete assembly includes gauge and air valve
- Dual scale (psi/kPa)
- Features a 2" face
- Pressure range: 0-60 psi
- Brass block and valve
Documents
Specifications
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 158
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Pressure Class:
- 0-60#
- Product Type:
- Dual Scale
- WaterSense Labeled:
- No