DESCRIPTION

  • Brass block and valve
  • Complete assembly includes gauge and air valve
  • Dual scale (psi/kPa)
  • Features a 2" face
  • Pressure range: 0-15 psi

PROFLO® 2 in. GAS TEST GAUGE ASSEMBLY

PFGG

Maximum Pressure:

SPECIFICATIONS

Diameter
2 in
Material
Brass
Maximum Pressure
15 psi
Pressure Class
0-15#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.51
EACH
  • QUANTITY

DOCUMENTS