DESCRIPTION

  • Adjustable horizontally
  • Includes stainless steel bolts, nut and washers
  • Includes thick foam rubber gasket
  • Plastic construction

PROFLO® 2 in. Horizontal Spigot Urinal Flange Kit

PFASUFK

Fitting Sizes:

2 in

SPECIFICATIONS

End Connection 1
Spigot
Fitting Size 1
2 in
Fitting Sizes
2 in
Material
Plastic
Material Type
ABS
WaterSense Labeled
No

Starting at
$15.68
EACH
  • QUANTITY

DOCUMENTS