2 in. Threaded Cast Iron Chrome Shower Drain

You last purchased this on
 
PROFLO®

2 in. Threaded Cast Iron Chrome Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2 in. Threaded Cast Iron Chrome Shower Drain

  • Fast #
  • Part #PF42947SQ
  • Item #4487101
  • Manufacturer Part #PF42947SQ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Size: 2"
  • Adjustable strainer height
  • Designed for use on tile or marble shower bases where a shower pan liner is used
  • Strainer is brass construction in chrome finish
  • Cast iron construction
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
Yes
CSA Certified:
CSA B125.2-15
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Diameter:
2 in
Drain Grate Material:
Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Chrome
Grate Color Finish Category:
Chrome Tones
Grate Shape:
Square
Outlet Type:
Threaded
Strainer Style:
Square
WaterSense Labeled:
No