DESCRIPTION

  • Fits iron pipe or copper tube
  • Shallow style
  • Steel construction

PROFLO® 2 in. IPS Escutcheon Polished Chrome

PFE16A

Fits Pipe Size:

2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
End Connection 1
IPS
Faucet Connection
IPS
Fits Pipe Size
2 in
Gauge
30
Material
Steel

Starting at
$1.71
EACH
  • QUANTITY