DESCRIPTION

  • Box type
  • Fits tubular
  • Steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 2 in. OD Deep Box Type Escutcheon

PFE42

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
Gauge
28
Material
Steel

Starting at
$3.87
EACH
  • QUANTITY