2 in. Plastic Brushed Nickel Shower Drain

You last purchased this on
 
PROFLO®

2 in. Plastic Brushed Nickel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2 in. Plastic Brushed Nickel Shower Drain

  • Fast #
  • Part #PF821PNBQ
  • Item #4483322
  • Manufacturer Part #PF821PNBQ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Square brass strainer
  • Designed for use on tile or marble shower bases where shower pan liner is used
  • Adjustable strainer height
  • Material: PVC
  • Fits pipe size: 2"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
Adjustable:
Yes
CSA Certified:
CSA B125.2-15, CSA B125.2-20
Color Finish Category:
Nickel Tones
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Diameter:
2-39/100 in
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Brushed Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
WaterSense Labeled:
No