2 in. Plastic Oil Rubbed Bronze Shower Drain
2 in. Plastic Oil Rubbed Bronze Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square brass strainer
- Designed for use on tile or marble shower bases where shower pan liner is used
- Adjustable strainer height
- Material: PVC
- Fits pipe size: 2"
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15, CSA B125.2-20
- Color Finish Category:
- Bronze Tones
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Diameter:
- 2-39/100 in
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- WaterSense Labeled:
- No