DESCRIPTION

  • Adjustable strainer height
  • Square brass strainer
  • Designed for use on tile or marble shower bases where shower pan liner is used

PROFLO® 2 in. Plastic Oil Rubbed Bronze Shower Drain

PF821PORBQ

Grate Color Finish

 

SPECIFICATIONS

Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Stainless Steel
Fits Pipe Size
2 in
Grate Color Finish
Oil Rubbed Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Square
Type
PF821PORBQ

Print

DOCUMENTS