2 in. IPS Chrome Plastic Escutcheon

You last purchased this on
 
PROFLO®

2 in. IPS Chrome Plastic Escutcheon

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2 in. IPS Chrome Plastic Escutcheon

  • Fast #
  • Part #PFPE5CP
  • Item #1596349
  • Manufacturer Part #FPE5CP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Pipe Size (Inside Diameter): 2 in
  • Outside Diameter: 3-1/2 in
  • Construction Material: Plastic
  • Material: Plastic
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Outside:
3-1/2 in
Escutcheon Connection Type:
IPS
Escutcheon Style:
Solid
Fits Pipe Size:
2 in
MA Approved -:
No
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Escutcheon
WaterSense Labeled:
No
Width:
3-1/2 in