2 in. PVC DWV Test Cap in White

You last purchased this on
 
PROFLO®

PFTCJ Series 2 in. PVC DWV Test Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFTCJ Series 2 in. PVC DWV Test Cap in White

  • Fast #
  • Part #PFTCK
  • Item #1720636
  • Manufacturer Part #PFTCK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 209 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For use on SCH40 PVC DWV pipe
  • Color/Finish: White
  • Pressure test up to 15 psi or 40’ head pressure
  • Requires Certification

Specifications

Application:
PVC Schedule 40 Pipe
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Collection:
PFTCJ Series
Diameter - Outside:
2-51/100 in
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
2 in
Fitting Type:
Test Cap
IAPMO Listed -:
No
Length:
13/25 in
Material:
Plastic
Material Type:
PVC DWV
Schedule Class:
40
WaterSense Labeled:
No