2 in. Black Rubber Test Cap
2 in. Black Rubber Test Cap
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Must install with torque wrench not exceeding 60 in-lbs
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Test Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Pressure - High:
- 30
- Torque (In-Lbs):
- 60 in-lbs
- WaterSense Labeled:
- No