DESCRIPTION

  • Designed for use on preformed shower bases: fiberglass, acrylic or metal
  • Features 4-1/4" snap-in strainer
  • Fiber and rubber gaskets provide a tight seal to the base
  • No-caulk, 2" connection
  • Strainer type: stainless steel

PROFLO® 2 in. SCH40 Brass No Caulk Shower Drain

PF140NC

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-1/4 in
Drain Opening
2 in
End Connection 1
No Caulk
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$30.82
EACH
  • QUANTITY