2 in. Brass No Caulk Shower Drain with 4-1/2 in. Stainless Steel Strainer

You last purchased this on
 
PROFLO®

2 in. Brass No Caulk Shower Drain with 4-1/2 in. Stainless Steel Strainer

  • Fast #
  • Part #PF140NC
  • Item #284531
  • Manufacturer Part #J140NC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

2 in. Brass No Caulk Shower Drain with 4-1/2 in. Stainless Steel Strainer

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No-caulk, 2" connection
  • Features 4-1/4" snap-in strainer
  • Designed for use on preformed shower bases: fiberglass, acrylic or metal
  • Optional Accessories: Replacement gasket: PF140NCGPL, PF140NCGCI, or PF140NCGCO
  • Brass construction
  • Fiber and rubber gaskets provide a tight seal to the base
  • Requires Certification

Recommended Accessories


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Construction:
Non-Membrane
Drain Base Material:
Brass
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel
Grate Diameter:
4-1/4 in
Grate Shape:
Round
MA Approved -:
Yes
Outlet Type:
Threaded
WaterSense Labeled:
No