DESCRIPTION

  • Repair clamp designed to provide temporary leak protection.
  • Single long plated carriage bolt
  • Stainless steel clamp with neoprene gasket
  • Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal
  • [Delete]

PROFLO® 2 in. Stainless Steel Repair Clamp

PFRCK

Length:

SPECIFICATIONS

Fits Pipe Size
2 in
Fitting Size 1
2 in
Fitting Sizes
2 in
Length
3 in
Material
Stainless Steel

Starting at
$18.52
EACH
  • QUANTITY