PROFLO®
2 in. Weldneck 150# Standard Carbon Steel Raised Face Flange
Part #FSK10060885 | Item #3949882 | Manufacturer Part #FSK10060885
How to get it:
Product Details
Specifications
Coating: Galvanized
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Flange Bore Type: Standard Bore
Flange Type: Raised Face
Material: Carbon Steel
Pressure Class: 150#
Schedule Class: Standard
WaterSense Labeled: No