DESCRIPTION

  • Approved for use on all types of pipe including gas and oil pipe
  • Commonly used to seal polywrap on water lines
  • Moisture resistant
  • Non-corrosive and pressure-sensitive adhesive tape
  • Rust preventer and UV inhibitor above and below ground
  • UPC certified

PROSELECT® ProSelect™ 2 in. 10 mil Pipe Wrap Tape in Yellow

PSPWT210

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
ProSelect™
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Length
100 ft
Thickness
10 mil
UL Listed
Yes
Width
2 in

Starting at
$9.21
EACH
  • QUANTITY